{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.4 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 4,4 | |
EAN / GTIN | 4045197018632 | |
Manufacturer number | 114450 4,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 4,4mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Colour ring | without | yellow | red | without | blue | blue |
Overall length L | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees |
Shank ⌀ Ds | 4.4 mm | 4.4 mm | 4.4 mm | 4.4 mm | 4.4 mm | 4.4 mm |