{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.3 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 9,8 | |
EAN / GTIN | 4045197535436 | |
Manufacturer number | 114405 9,8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill HSS-E N 9,8 mm |
||
Colour ring | without | without |
Nominal ⌀ DC | 9.8 | 9.8 |
Standard | DIN 338 | DIN 1897 |
Point angle | 135 | 135 |
Flute length Lc | 87 | 43 |
Shank ⌀ Ds | 9.8 | 9.8 |
Feed f in steel < 750 N/mm2 | 0.1 | 0.1 |