{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 13.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 81.2 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 13,2 | |
EAN / GTIN | 4062406744816 | |
Manufacturer number | 114031 13,2 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 13,2 |
||
Colour ring | without | without |
Standard | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank |
Flute length Lc | 101 mm | 101 mm |
Shank ⌀ Ds | 12.7 mm | 13.2 mm |
recommended maximum drilling depth L2 | 81.2 mm | 81.2 mm |
Type of product | Jobber drill | Jobber drill |