• The item cannot be ordered due to missing prices.

HSS jobber drill roll forged N 3,9 mm

Article no.: 114000 3,9
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Nominal ⌀ DC 3.9 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 37.2 mm
Flute length Lc 43 mm
Overall length L 75 mm
Shank ⌀ Ds 3.9 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114000 3,9
EAN / GTIN 4045197008794
Manufacturer number 114000 3,9

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 
dry
 

Description

Version:

Roll forged, standard helix angle, core thickness and core taper.
Dimensions to DIN 338.
No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks (e. g. with hand held drills). Economy version.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill roll forged N 3,9 mm

HSS jobber drill roll forged N 3,9 mm

Coating uncoated uncoated uncoated uncoated
Overall length L 75 75 75 75
Tool material HSS HSS HSS HSS
Flute length Lc 43 43 43 43
Feed f in steel < 750 N/mm2 0.03 0.03 0.03 0.03
recommended maximum drilling depth L2 37.2 37.2 37.2 37.2
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart