• The item cannot be ordered due to missing prices.

Stub drill HSS-E FS 4,2 mm

Article no.: 113020 4,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 4.2 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 1897
    Type FS
    Tolerance nominal ⌀ h8
    Point angle 135 degrees
    Helix angle 38 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 15.7 mm
    Flute length Lc 22 mm
    Overall length L 55 mm
    Shank ⌀ Ds 4.2 mm
    Feed f in steel < 750 N/mm2 0.05 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113020 4,2
    EAN / GTIN 4045197002181
    Manufacturer number 113020 4,2

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    GG(G)
    K
    25
    Oil
     
    wet maximum
     

    Description

    Version:

    Particularly robust and strong due to strengthened core.
    Ground flutes, with high concentricity.
    Bright finish flutes, nitrided lands.
    With point geometry shape C up to 3.9 mm; shape S (special) from 4 mm.

    Advantage:

    Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Stub drill HSS-E FS 4,2 mm

    Stub drill HSS-E FS 4,2 mm

    Number of cutting edges Z 2 2 2
    Tool material HSS E HSS E HSS E
    Point angle 135 135 135
    Flute length Lc 22 43 22
    Shank ⌀ Ds 4.2 4.2 4.2
    recommended maximum drilling depth L2 15.7 36.7 15.7
    Type of product Jobber drill Jobber drill Jobber drill

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart