This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set for safe working at height PLATFORM I

Article no.: 098175

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 5.9 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098175
Manufacturer number SET-314-1,8-M/XXL

Description

Version:

PLATFORM I. Set for safe working at height consisting of:
  • 1 × safety harness IGNITE ION, size M/XXL (No. 098104).
  • 1 × guided type fall arrester PEANUT I for lifting work platforms, 1.8 m (No. 098145).
  • 1 × storage sack ROPE BAG with 22 ltr capacity.

Application:

Basic set for safe working on lifting platforms.

Standard:

EN 363

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart