{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | all-round sealing lip; adjustable headband; re-usable | |
Set contents | 3 | |
Manufacturer's designation | 7333 | |
Valve | yes | |
Protection level | FFP3 R D | |
Protection class | FFP3 | |
Contents | 3 | |
Type of product | Particle filter mask FFP3 |
Article number | 097140 P3V | |
Manufacturer number | 8707333 |