{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Lens identification | 2C-1.2 1 F | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | Standard | |
Frame properties | Side padding; Adjustable nose pads | |
Lens material | Polycarbonate | |
Manufacturer ID | 9160.076 | |
Weight | 19 g | |
Type of product | Safety glasses |
Article number | 096205 |