This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves uvex phynomic C3 8

Article no.: 094477 8
Size guide
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Product details

Technical Data

Series uvex phynomic
Clothing standard Oeko-Tex Standard 100
EN 388 4X43B
Backing material Polyamide, HPPE
Coating Nitrile foam
Application range Precision
Colour turquoise
Glove size 8
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094477 8
Manufacturer number 6008008

Description

Version:

phynomic C3. With moisture-resistant nitrile foam coating and high breathability. Foodstuffs certified, suitable for allergy sufferers.
uvex phynomic series. Especially lightweight cut-resistant gloves, with a good fit. Ideal
for activities for which high touch sensitivity is required. To Öko-Tex® standard 100 and free of silicone.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart