This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mules, white 4080, OB, EU shoe size: 41

Article no.: 092962 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class OB
electrostatic characteristic EGB/ESD
EU shoe size 41
Type of product Sandals

Identification numbers & Classifications

Article number 092962 41
Manufacturer number 4080 GR.41

Description

Version:

Mules of the NATUR series.
  • Upper material of smooth leather.
  • Cork insole with leather covering.
  • Two adjustable instep straps with hook and loop fastening.
  • Rubber outer sole, non-slip.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 OB A FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart