{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Lifa functional underwear | |
Gender | Unisex | |
Fabric composition | 100% polypropylene | |
Material weight / fabric density | 125 g/m2 | |
Colour | black | |
Unisex size | 3XL | |
Size IT | 62 | |
Type of product | Underwear top |
Article number | 091927 3XL | |
Manufacturer number | 75104_990-3XL |