{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 15% cotton; 85% polyester | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds | |
Colour | yellow/navy blue | |
Size UK | S | |
Size US | S | |
Size ES | C46 | |
Size NL | C46 | |
Size SE | C54 | |
Clothing size DE | 46 | |
Size FR | 40 | |
Size IT | C46 | |
Standard | EN 14404; EN ISO 20471 | |
EN 20471 (high visibility) | Class 2 | |
Type of product | High visibility dungarees |
Article number | 091743 46 | |
EAN / GTIN | 7330509398517 | |
Manufacturer number | 266018043389C46 |