{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder multi-standard clothing | |
Gender | Gentlemen’s | |
Fabric composition | 75% cotton; 24% polyester; 1% special fibres | |
Material weight / fabric density | 350 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Drying | gentle tumble drying (low temperature) | |
Ironing | moderately hot, up to maximum 150 °C | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding | |
Colour | navy blue / yellow | |
Size ES | D104 | |
Size NL | D104 | |
Size SE | C48 | |
Clothing size DE | 26 | |
Size FR | 48C | |
Size IT | D104 | |
Standard | EN IEC 61482-2; EN ISO 20471; EN 14404 | |
Type of product | High visibility dungarees |
Article number | 091709 26 | |
Manufacturer number | 260815063389D26 |