This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Loft jacket Erding S

Article no.: 091546 S
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 300 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size S
Type of product Loft jacket

Identification numbers & Classifications

Article number 091546 S
Manufacturer number 15715-249-09 S

Description

Version:

The light-weight loft jacket with unique CLIMASCOT® insulation is effective in retaining warmth and can be compressed into a small volume. Ergonomic cut due to pre-shaped sleeves and elastic inserts in the sides, for greater freedom of movement. Breathable, wind-proof and water repellent.
  • Zip fastener and inner weather protection flap.
  • Front pocket and breast pockets with zip fastener.
  • Inside pocket with zip fastener.
  • Elastic band at the hem and the wrists.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart