This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heat protection gaiters UNI

Article no.: 091518 UNI
  • Material weight / fabric density: 500
  • Standard: EN 14404

Product details

Technical Data

Series Heat protection clothing
Material weight / fabric density 500 g/m2
Standard EN 14404
Type of product Heat protection gaiter

Identification numbers & Classifications

Article number 091518 UNI
Manufacturer number HSG036KA-3

Description

Version:

Heat protection gaiters of aramide fabric, length 36 cm. Up to 1000 °C radiated heat.
  • Easy handling.
  • Resistant to flying sparks.
  • With hook and loop fastening for quick closure.

Supplied with:

1 pair.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart