This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shell jacket CHELSEA EVOLUTION, black / orange, Unisex size: XL

Article no.: 090670 XL
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 265
  • Washing: 40 °C coloureds
  • Standard: EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHELSEA EVOLUTION
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 265 g/m2
Washing 40 °C coloureds
Colour black / orange
Unisex size XL
Standard EN 343
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 090670 XL
EAN / GTIN 7040055114706
Manufacturer number 71140_950-XL

Description

Version:

Hard-wearing work clothing from the CHELSEA EVOLUTION collection.
  • Two side access pockets.
  • High-quality YKK® zip fasteners.
  • Adjustable hood with pull cord.
  • Adjustable sleeve cuffs and internal waist adjustment.

Shell jacket with light-weight and yet robust three-layer Helly-Tech® performance material with ventilation zip fasteners. Waterproof and breathable to EN 343. CORDURA® reinforcements at the shoulders.
  • Breathable hood and elasticated regulation at the hem.
  • Brushed knitted material at the neck for greater comfort.
  • Napoleon pocket.

Suitable for:

  • CHELSEA EVOLUTION mid-layer No. 090673.
  • CHELSEA EVOLUTION T-shirt No. 090676.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart