• The item cannot be ordered due to missing prices.

WypAll® X70 cleaning cloths, Type: W

Article no.: 089287 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation X70 cleaning cloths
Perforations 870
Width 315 mm
Length 340 mm
suitable for holder / dispenser 089265, 089266, 089267
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089287 W
EAN / GTIN 036000416008
Manufacturer number 8348

Description

Version:

The WypAll® X70 range has been specially developed for light and medium-duty wiping tasks, especially where the absorbency plays a crucial role. WypAll® wipes absorb oil and water three times faster than washed cleaning cloths. WypAll® X70 remains tear-resistant and retains its shape even when wet. As a market leader when it comes to absorbency, WypAll® wants to help you increase your productivity and efficiency, while at the same time reducing waste thanks to its WypAll® cleaning cloths, by offering clean and reusable cleaning cloths that you can rely on at all times. The Hydroknit™ technology makes WypAll® cleaning cloths lightweight and enables them to absorb fluids fast – for less residue and a versatile cloth suitable for a variety of cleaning tasks, so your surfaces are ready for use again quickly. Ideal for use as cleaning cloths. Supplied in a high-performance roll of wipes – when used in combination with the mobile roll dispenser, you can rest assured that you’ll always have the wipes you need.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart