• The item cannot be ordered due to missing prices.

Industrial cleaning cloths, Type: R

Article no.: 089182 R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 520
Perforations 8×55
Width 385 mm
Length 320 mm
suitable for holder / dispenser W8
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089182 R
EAN / GTIN 7322540238273
Manufacturer number 520350

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
The soft, flexible cloths are ideally suited to cleaning narrow gaps and removing oil and grease. They provide professional cleaning results thanks to the exelCLEAN® technology.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart