This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Extra strong industrial paper wipes, set 5-part set

Article no.: 089126

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 440
Perforations 5×100
Layers 3
Width 385 mm
Length 325 mm
suitable for holder / dispenser W4
Set contents 5
Type of product Paper wipes

Identification numbers & Classifications

Article number 089126
Manufacturer number 130082

Description

Version:

Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
The wipes are suitable for contact with food.
Tork extra strong industrial paper wipes (440): suitable for wiping up oils and greases. With QuickDry quality, therefore stronger and more absorbent than normal paper.
Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes are available as a roll or as individual wipes.

Suitable for:

Paper roll holder No. 089160 size W4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart