• The item cannot be ordered due to missing prices.

Thread locking 2GP90 50 ml

Article no.: 088063 50

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chemical basis Methacrylate
    Dynamic viscosity 10 mPas - 20 mPas
    Density 1.08 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 180 °C
    Touch dry after 40 min - 60 min
    Functional strength to 5 h - 8 h
    Characteristics fluorescent under UV light; sealing
    Sustainability GARANT GreenPlus
    Suitable for material Metal
    Suitable for application area Thread sealing; Thread locking; general purpose use; pre-assembled screw fastenings
    for thread size M to M6
    Strength class medium strength
    minimum break-away torque 10 Nm - 15 Nm
    Colour green
    Capacity 50 ml
    Storage temperature 5 °C - 23 °C
    Working life after date of manufacture 24 mo
    Series GreenPlus
    Type of product Thread locking

    Identification numbers & Classifications

    Article number 088063 50
    EAN / GTIN 4062406423452
    Manufacturer number 088063 50

    Description

    Version:

    The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic thread-lockers are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
    Type 2GP90 medium-strength. Reliable sealing of cast housings and weld seams. Also for subsequently securing and fixing small screws and cylindrical parts.

    Application:

    Low strength − Can be undone with normal tools. Medium strength − Can still be undone with normal tools. High strength − Can be undone only with special tools or by heating (>150°C).

    Note:

    Clean the material to be worked on in advance with cleaner without hazard labels No. 088004.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart