{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Methacrylate | |
Dynamic viscosity | 800 mPas - 1,500 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 5 min - 10 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | sealing; fluorescent under UV light | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Thread sealing; Thread locking; general purpose use | |
for thread types | Fine thread | |
for thread size M to | M36 | |
Strength class | low strength | |
minimum break-away torque | 5.5 Nm - 11.5 Nm | |
Disassembly | with normal tool | |
Colour | violet | |
Capacity | 250 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Series | GreenPlus | |
Type of product | Thread locking |
Article number | 088060 250 | |
EAN / GTIN | 4062406422806 | |
Manufacturer number | 088060 250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Thread locking 2GP22 250 ml |
||
Suitable for material | Metal | Metal |
Suitable for application area | Thread sealing; Thread locking; general purpose use | Thread sealing; Thread locking; general purpose use |
Characteristics | sealing; fluorescent under UV light | sealing; fluorescent under UV light |
Capacity | 250 ml | 50 ml |
Functional strength to | 3 h - 6 h | 3 h - 6 h |
Operating temperature range | -55 °C - 180 °C | -55 °C - 180 °C |
Flashpoint | 100 °C | 100 °C |