{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall body length | 280 mm | |
visible brush section | 70/60 mm | |
Component fitting width | 40 mm | |
Component fitting length | 150 mm | |
with hole for hanging up | yes | |
Edges to the handle | rounded | |
Components | Arenga-Elaston mixture | |
Type of product | Hand broom |
Article number | 087556 280 | |
EAN / GTIN | 4250560508782 | |
Manufacturer number | 210400 | |
Manufacturer | NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de |