• The item cannot be ordered due to missing prices.

Alternative article:

Broom / device handles set 10 pieces 28 mm

Article no.: 087535 28
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Handle ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    28 mm
    Length 1.5 m
    Material Wood
    End of the handle Round head with taper
    Type of product Broom handle

    Identification numbers & Classifications

    Article number 087535 28
    EAN / GTIN 4250560558466
    Manufacturer number 10452600

    Description

    Version:

    Wooden handle with round head, sanded smooth.
    Available only in Germany, Austria and Switzerland.
    Round head with taper. Suitable for hole for handle ⌀ 24 mm and handle holder ⌀ 28 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart