• The item cannot be ordered due to missing prices.

Durotex paint roller 27 cm

Article no.: 087110 27
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 27 cm
Pile height 18 mm
Reference material Polyamide
Application area for paint rollers for slightly structured to rough surfaces
Type of product Paint roller

Identification numbers & Classifications

Article number 087110 27
EAN / GTIN 4002353021608
Manufacturer number 773525000

Description

Version:

High quality, long life polyamide sleeve with high paint take-up and even paint application. Best results.
Duotex universal roller for slightly structured to rough surfaces, high area coverage.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart