• The item cannot be ordered due to missing prices.

Alternative article:

Professional flat brush for solvent-based media 60 mm

Article no.: 087010 60

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Size in inches 2.1/2 in
    Width of brush 60 mm
    Bristle material pure black Chinese bristle
    Material of the handle unvarnished wooden handle
    Tops 90 %
    Binding of the brush Metal ferrule
    Application area for working for the finest paint finishes
    Type of product Flat brush

    Identification numbers & Classifications

    Article number 087010 60
    EAN / GTIN 4002353027013
    Manufacturer number 251060-329

    Description

    Version:

    Pure black Chinese bristle, 90% tops, unpainted wooden handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart