{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 0 | |
maximum pressure delivery | 5.11 kN | |
Slide bar ⌀ | 28 mm | |
Throat to slide ram centre | 100 mm | |
maximum slide ram stroke | 110 mm | |
Cast body height | 260 mm | |
for workpiece ⌀ up to | 180 mm | |
Slit width of the support table | 10/15/20/25 mm | |
Footprint width | 130 mm | |
Footprint depth | 195 mm | |
Weight | 11 kg | |
Type of product | Arbor press |
Article number | 086790 0 | |
Manufacturer number | 107072 |