• The item cannot be ordered due to missing prices.

Chain hook 4-chain 2 m

Article no.: 086447 2

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 10 mm
Usable length 2 m
Safe working load WLL β = 0° - 45° 6,700 kg
Safe working load WLL β = 45° - 60° 4,750 kg
Type of product Chain hook

Identification numbers & Classifications

Article number 086447 2
EAN / GTIN 4032378141173
Manufacturer number H410SL2TYP1

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart