• The item cannot be ordered due to missing prices.

Chain hook 1-chain, Usable length: 1m

Article no.: 086415 1

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 6 mm
Usable length 1 m
Safe working load WLL β = 0° 1,120 kg
Type of product Chain hook

Identification & Classification

Article number 086415 1
EAN / GTIN 4032378140176
Manufacturer number H16SL1TYP1
Manufacturer FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart