• The item cannot be ordered due to missing prices.

Suction lifter, aluminium 1

Article no.: 086200 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Suction head ⌀ 120 mm
    maximum load capacity 30 kg
    Type of product Suction lifter

    Identification numbers & Classifications

    Article number 086200 1
    EAN / GTIN 4010122600015
    Manufacturer number 600.0BL

    Description

    Version:

    Veribor® suction lifter made from sturdy aluminium, with rubber vacuum cups for a long working life.
    Bridge handle for one-hand operation, for quick and efficient work.

    Application:

    For lifting materials with smooth, grease-free, and air-tight surface finishes.

    Note:

    Suction lifter should be released for storage, so that the rubber cups do not deform permanently.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart