{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 6 m | |
Strap width | 35 mm | |
Pre-load force when tightened manually (50 daN) | 150 daN | |
maximum lashing force LC | 1,000 daN | |
Type of product | STRAP, SAFETY |
Article number | 086115 6 | |
EAN / GTIN | 4025092360272 | |
Manufacturer number | ZGR-35-1000 35 mm 1tlg. L=6m | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |