• The item cannot be ordered due to missing prices.

Hollow piston cylinder YCS 12/40

Article no.: 086070 12/40

Select article variation and quantity

Pressure force / stroke (t / mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lifting height 40 mm
    Oil volume 71 ml
    Cylinder external ⌀ 70 mm
    Through hole ⌀ 20 mm
    Length retracted 142 mm
    maximum compressive force 120 kN
    Weight 3.5 kg
    Type of product Hydraulic cylinder

    Identification numbers & Classifications

    Article number 086070 12/40
    EAN / GTIN 4025092150873
    Manufacturer number YCS-12/40

    Description

    Version:

    Yale hydraulic equipment is made of high quality CrMo steel for significantly higher strength in the “elastic range” resulting in a very long working life. All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all 700 bar hydraulic systems.
    Due to their central through hole, these cylinders are suitable for applications where a high tensile force has to be exerted via a threaded spindle, quick-release connection.
    All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

    Application:

    Pre-loading of anchor fastenings, pressing bearings, axles, and shafts in and out, pulling off gear wheels and pulleys, and pulling or moving heavy fabrications.

    Supplied with:

    Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

    Note:

    Closed systems are pre-mounted ex works, filled and air bled.
    Hydraulic hand pump see No. 086050,hydraulic hose No. 086081.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart