• The item cannot be ordered due to missing prices.

KE precision levelling pad 2600 kg

Article no.: 086001 2600

Select article variation and quantity

maximum load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 40 mm
Length A 115 mm
Width B 115 mm
Coating HW 5 mm
maximum levelling range (height adjustment Ni) ± 4 mm
Type of product Anti-vibration machine mount

Identification numbers & Classifications

Article number 086001 2600
EAN / GTIN 2050002075207

Description

Version:

Levelling pad, holds a set level, with non-slip coating. Levelling is performed with a wedge actuated by a fine pitch adjusting screw.
Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.

Application:

For machines without fastening possibility and for machines which require specially stiff mounting.

Note:

Screw-through levelling pads available on request.
Machine mounts can be found in our online shop under No. 086002 – No. 086006. For higher loads and special applications further mounts are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart