{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 30 N | |
⌀ | 20 mm | |
Height | 6 mm | |
Material of the magnet core | Ferrite | |
maximum temperature resistance | 120 °C | |
Weight | 10 g | |
Type of product | Flat gripper magnet |
Article number | 085910 20 | |
EAN / GTIN | 2050000964787 | |
Manufacturer number | E703 |