• The item cannot be ordered due to missing prices.

Hand punch holder, Character height: 2mm

Article no.: 085471 2

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of positions 8
Imprint width 23 mm
Wheel width = character width 3 mm
Character height 2 mm
maximum material strength of the surface to be punched 1,500 N/mm2
Type of product Hand punch holder

Identification numbers & Classifications

Article number 085471 2
EAN / GTIN 4250191110330
Manufacturer number 1812

Description

Version:

High-precision punching tool for signatures of numeric sequences. Designed for very heady duty use. With pin locking. All parts chemically nickel-plated. Wheels with 11 segments = engraving 0 − 9 and blank. Packed in a plastic box.

Application:

For variable numbering of materials with strengths up to 1500 N/mm2.

Note:

Other punch holder versions, e. g. with automatic numeric advance or other font heights, are available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart