• The item cannot be ordered due to missing prices.

Letter punch − individual Normal script A − Z, Character height / Characters: 10/Zmm

Article no.: 085431 10/Z

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 10 mm
Shank thickness 14.3 mm
overall length 89 mm
Character Z
Type of product Hand punch

Identification numbers & Classifications

Article number 085431 10/Z
EAN / GTIN 5022044004269

Description

Suitable for:

Set No. 085405 and No. 085430.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart