• The item cannot be ordered due to missing prices.

Quik Stik® mini solid coloured crayon in a twist-up holder W

Article no.: 085090 W
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour white
Tip can be retracted yes
Changeover cap yes
quick-drying yes
UV-resistant yes
waterproof yes
Pocket clip yes
Type of product Permanent markers

Identification numbers & Classifications

Article number 085090 W
EAN / GTIN 048615611266
Manufacturer number 061126

Description

Version:

Solid coloured crayon Quik Stik® in a handy twist-up holder of plastic. Ideal for fine line markings on smooth or rough surfaces. Temperature-resistant up to 200 °C.

Application:

Quick-drying (5 − 7 minutes), intense markings on practically all surfaces. Resistant to UV and water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart