• The item cannot be ordered due to missing prices.

Machine oil can with 2 different discharge tubes, Capacity: 300ml

Article no.: 083724 300
New product

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 300 ml
Container height 140 mm
Base ⌀ 73 mm
Tube length 120 mm
Container material Sheet metal
Type of product Oil can

Identification numbers & Classifications

Article number 083724 300
EAN / GTIN 4016553302450

Description

Version:

Machine oil spray can of sheet metal with rigid and flexible discharge tube. Sturdy brass pump, outlet can be unscrewed. Tube length 120 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart