{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 4671 | |
Type of adhesive tape | single-sided | |
Backing material | Fabric | |
Fabric fineness | 120 mesh | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.35 N/mm | |
Stretch capability | 9 % | |
Tensile strength | 7 N/mm | |
temperature-resistant up to | 140 °C | |
Liner present | no | |
Storage temperature | 15 °C - 35 °C | |
Storage humidity | 50 % - 70 % | |
Colour | green | |
Length | 25 m | |
Width | 38 mm | |
Thickness | 0.28 mm | |
Type of product | Adhesive tape |
Article number | 083614 38X25 | |
EAN / GTIN | 4042448168450 | |
Manufacturer number | 04671-00060-10 | |
Manufacturer | tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de |