• The item cannot be ordered due to missing prices.

Alternative article:

Oil can, Capacity: 5l

Article no.: 083547 5

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 5 l
Material Sheet metal
Type of product graduated beaker

Identification numbers & Classifications

Article number 083547 5
EAN / GTIN 4024937809884
Manufacturer number 80988

Description

Version:

Fluid measuring can made of thick-walled, galvanised sheet metal with funnel-shaped and heat-resistant discharge and stable base. With inner measuring scale made of brass, with stable carrying handle and secure grip for spill-free pouring.
Suitable for self-lubricating and non-lubricating media; heating oil and diesel; coolant; anti-freeze; light non-aggressive chemicals; water-based media.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart