• The item cannot be ordered due to missing prices.

Peristaltic hand pump with metering needle set, Suitable for container size: 50ml

Article no.: 083344 50

Select article variation and quantity

Suitable for container size (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for container size 50 ml
Type of product Pump

Identification numbers & Classifications

Article number 083344 50
EAN / GTIN 793406089662
Manufacturer number 608966

Description

Version:

Manual metering device for screwing on to 50 ml bottles, operates in any position, non-drip, easy to control. Requires no electrical power or compressed air.

Application:

Meters thread locking fluids and retaining compounds exactly from 0.01 to 0.4 ml. Unsuitable for instant adhesives and primers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart