• The item cannot be ordered due to missing prices.

General-purpose oil 5000 ml

Article no.: 083041 5000

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Can
    Contents 5 l
    Colour yellowish
    Flashpoint 55 °C
    Solubility in water emulsifiable
    Oxidisation characteristics no
    Kinematic viscosity 195 mm2/s
    Type of product Multi-function oil / universal oil

    Identification numbers & Classifications

    Article number 083041 5000
    EAN / GTIN 4017777211603
    Manufacturer number 21165

    Description

    Application:

    Ideal for servicing, maintenance and preservation of all types of tools. Proven for tooling, chucks, measuring tools, grinding vices and for the protection of press tools in storage. Neutralises weak acids and perspiration and is very gentle to the skin. Ecologically non-hazardous, free of resins, offers unsurpassed versatility.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart