This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

DURA-T ultrasonic cleaning unit 30 l

Article no.: 082924 30

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Item length 570 mm
    Item width 355 mm
    Item height 320 mm
    Length of component basket 443 mm
    Width of component basket 238 mm
    Cleaning bath length 570 mm
    Cleaning bath width 330 mm
    Cleaning bath height 200 mm
    Capacity of cleaning bath 30 l
    Nominal contents 20.6 l
    Heating power 1,200 W
    Maximum ultrasonic power 1,200 W
    Power supply Mains-powered
    Nominal voltage 230 V
    Power consumption 1,500 W
    Extension option oil separator no
    Extension option pump filtration no
    Extension option rinsing module no
    Extension option drying module no
    Weight 11.2 kg
    Type of product Ultrasonic cleaning unit

    Identification numbers & Classifications

    Article number 082924 30
    Manufacturer number 100997 + 100005

    Description

    Version:

    Units of drawn or welded stainless steel. Temperature control from 30 °C to 80 °C in 5 °C steps.
    Bench-top device: DURA-T − welded DUPLEX stainless steel baths suitable for multi-shift operation.

    Application:

    For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaners depending on the dirt and effectiveness required (from No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

    Supplied with:

    Ultrasonic cleaning unit with cover, without basket (No. 082926).

    Note:

    Further sizes and types on request.
    Component basket can be found under No. 082926 in the online shop.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart