• The item cannot be ordered due to missing prices.

Insertion spindle, Thread type / size: M6

Article no.: 082808 M6

Select article variation and quantity

Thread type / size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M6
Type of product Thread repair accessories

Identification & Classification

Article number 082808 M6
EAN / GTIN 4250361211065
Manufacturer number 41500106000/10
Manufacturer Böllhoff Verbindungstechnik GmbH, Archimedesstraße 1-4, 33649 BIELEFELD, Germany, www.boellhoff.com

Description

Version:

Insertion tool for HeliCoil®plus thread inserts.
High-strength HeliCoil®plus thread inserts for through bolts, of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.

Application:

For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

Note:

  • For suitable thread gauges for thread checking see No. 486000ff.
  • Self-locking inserts, inserts with other dimensions and UNC/UNF thread inserts are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart