{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | no | |
Tolerance class | 6H | |
Thread pitch | 1 mm | |
Tool material | HSS | |
Tapping hole ⌀ | 8.3 mm | |
Overall length L | 63 mm | |
Thread M | M8×1 | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Number of threaded inserts No. 082800 | 30 | |
Type of product | Tap |
Article number | 082805 M8X1 | |
EAN / GTIN | 4250361208171 | |
Manufacturer number | 01400083104/10 | |
Manufacturer | Böllhoff Verbindungstechnik GmbH, Archimedesstraße 1-4, 33649 BIELEFELD, Germany, www.boellhoff.com |