• The item cannot be ordered due to missing prices.

Gas soldering kit Independent, ERSA Type: 75

Article no.: 082250 75
Copy

Select article variation and quantity

ERSA Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Soldering tip width 1 mm - 4.8 mm
Warm-up time approx. 46 s
Heating power steplessly adjustable 15 W - 75 W
maximum soldering tip temperature 580 °C
Operating life per gas filling 30 min - 90 min
Type of gas Butane gas
Type of ignition Piezo ignition
Weight of the gas-heated soldering iron 73 g
Type of product Soldering iron

Identification & Classification

Article number 082250 75
Copy
EAN / GTIN 4003008061574
Copy
Manufacturer number 0G07400141
Copy
Manufacturer ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de

Description

Version:

Ergonomic gas soldering iron with easy to use piezo ignition. Requires commercially available butane gas (as for gas lighters).

Application:

For maintenance and repair work, in particular where no power supply is available or the power has been switched off.

Supplied with:

Chisel-shaped soldering tips 1.0, 2.4, 3.2, and 4.8 mm. Flame nozzle (up to maximum 1400 °C), hot gas nozzle (up to max. 700 °C), soldering tip, reflector plate for applying shrink sleeving, cleaning sponge and sponge holder, in a handy plastic case.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

Your contact person
To shopping cart