• The item cannot be ordered due to missing prices.

Battery charger 4ULTRA

Article no.: 081590 4ULTRA

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Digimatic interface
suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 100 V - 240 V
maximum charging current 2 A
Maximum number of charging points 4
Number of charging slots for USB 1
Length 170 mm
Width 110 mm
Height 37.5 mm
Type of product Battery charger

Identification numbers & Classifications

Article number 081590 4ULTRA
EAN / GTIN 4013674144679
Manufacturer number 1001-0080

Description

Version:

Microprocessor-controlled charging and servicing stations for battery cells with individual channel monitoring and battery fault detection. Status display for each charging slot, automatic charging switch-off, overload protection and trickle charging. Input voltage 100−240 V.
With LC display for detailed monitoring of the charging process and additional acoustic feedback.

Application:

NiMH/NiCd battery charging points: 1-4 × Micro AAA / Mignon AA or 1-3 × Baby C or 1-2 × Mono D.
Li-Ion battery charging points: 1-4 × 18650, 18500, 17670, 16340, 14500 etc. or 1-3 × 26650, 26500, 25500, 22650 or 1-2 × 3265.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart