• The item cannot be ordered due to missing prices.

LED rechargeable pen light, Type: 170

Article no.: 081579 170

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
ATEX zone no
Illumination 220 lm
Illumination step 2 80 lm
Illumination time 2.5 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.1 Ah
Battery voltage 3.7 V
Overall length 170 mm
Overall width 20 mm
Weight 83 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081579 170
EAN / GTIN 4062406056872
Manufacturer number 081579 170

Description

Version:

LED rechargeable pen light with main beam and spotlight, with a pocket clip with powerful attachment magnet. Magnetic base with 360° rotation.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

Including USB charging cable.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart