• The item cannot be ordered due to missing prices.

Rechargeable LED EX work light UNI-EX

Article no.: 081515 UNI-EX

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 65
    ATEX zone Zone 20; zone 20
    Manufacturer's designation UNI-EX
    Illumination 200 lm
    Illumination step 2 330 lm
    Illumination time 7.5 h
    Illumination time stage 2 3 h
    Power supply Rechargeable battery powered
    CRI value 80
    Colour temperature 6,000 K
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2.8 Ah
    Battery voltage 3.2 V
    Overall length 220 mm
    Overall width 70 mm
    Overall height 39 mm
    Weight 420 g
    Type of product Work lamp

    Identification numbers & Classifications

    Article number 081515 UNI-EX
    EAN / GTIN 5708997356173
    Manufacturer number 3,56

    Description

    Version:

    Explosion-proof work lamp, tested to the applicable ATEX guideline.
    Extremely bright illumination and very long working life.
    Rechargeable multi-function LED EX work light. Main lamp with two-stage switch and upper spotlight.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Standard:

    Certified for ATEX zone 0 and ATEX ZONE 20.
    ATEX directive No. 2014/34/EU, IEC and IECEx approved and certified.

    Supplied with:

    Supplied with charging cable and charging station.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart