• The item cannot be ordered due to missing prices.

LED pen torch with batteries PENCIL

Article no.: 081511 PENCIL

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation PLASH PENCIL
    IP Index of Protection IP 54
    ATEX zone None
    Illumination 75 lm
    Illumination time 2.5 h
    Power supply Battery-powered
    Bulb LED module
    Number of batteries contained 2
    Battery type Mini, AAAA
    Overall length 131 mm
    Head ⌀ 15 mm
    Weight 32 g
    Type of product Flashlight

    Identification numbers & Classifications

    Article number 081511 PENCIL
    EAN / GTIN 5708997351307
    Manufacturer number 03.5130

    Description

    Version:

    Sturdy and elegant LED torch of aluminium, with handy retainer clip for professional use.
    Ultra-thin pen torch with head ⌀ only 15 mm.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Note:

    For suitable batteries see No. 081561 size LR8D425.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart