{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EX4 | |
IP Index of Protection | IP 68 | |
ATEX zone | Zone 0; Zone 20 | |
Colour of housing | yellow | |
Illumination | 50 lm | |
Illumination time | 7 h | |
Illumination range | 35 m | |
Power supply | Battery-powered | |
Advanced Focus System (AFS) | no | |
Number of batteries contained | 2 | |
Battery type | Micro, AAA | |
Overall length | 140 mm | |
Head ⌀ | 20 mm | |
Weight | 65 g | |
Including belt pocket | no | |
Type of product | Flashlight |
Article number | 081484 EX4 | |
EAN / GTIN | 4058205000437 | |
Manufacturer number | 500682 | |
Manufacturer | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com |